Frick RWB-11-134H Rotary Screw Compressor Package (TDSD193L, 300HP 460V, Frick Quantum HD Retrofit Panel)

Frick RWB-11-134H Rotary Screw Compressor Package (TDSD193L, 300HP 460V, Frick Quantum HD Retrofit Panel)

Frick Rotary Screw Compressor: Model: RWB II 134H, Serial No: S00296FMFLHBA3, Sales Ord: 261155-01, Refrigerant: R22, Speed Rpm: 3600, Psig: 300. Frick Rotary Screw Compressor: Model/Serial: TDSD193L1040D, Refrigerant: R22, Vol. Ratio: 2 2-5 0, Max Speed Rpm: 4500, Max Design Pressure: Psig: 362, KPA: 2500. Louis Allis Motor - Type: COG58, Fr: 405TS, HP: 300, Volts: 460, AMP: 334, Cy: 60, RPM: 3560, Ph: 3. Frick Oil Separator: Natl Brd: 56663, Shell Chamber: Shell.375, Head .375,Radius: 21, Max Allow Work Press: 300 Psig, @ -20 to 200 Year Built: 1984.
Product Details
  • Stock No: RJR02
  • Manufacturer: Frick
  • Model: RWB-II-134H
  • Serial Number: S00296FMFLHBA3
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Frick
  • Package Model: RWB II 134H
  • Package SN: S00296FMFLHBA3
  • Package Order: 261155-01
  • Package Max Speed (RPM): 3,600
  • Package Max Design Pressure (PSIG): 300
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: TDSD193L
  • Compressor SN: 10400
  • Compressor Max Speed (RPM): 4,500
  • Compressor Design Pressure (PSIG): 362
  • Compressor Volume Ratio: 2 2-5 0
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 56663
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: Frick Quantum Hd Retrofit Panel: Production Order: 5010147087, Material #: US2430089848200010, Dsecription: Quantum Hd Retrofit Panel, Serial: 10241H54151133.
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Louis-Allis
  • Motor Horsepower(HP): 300
  • Motor RPM: 3,560
  • Motor Voltage: 460
  • Motor Amps: 334
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 405TS
Dimensions:
  • Length (Inches): 176
  • Width (Inches): 78
  • Height (Inches): 90
  • Weight (LBS): 8,000
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
  • Known Issues or Problems: Pakcage Plate Has Damage
Frick RWB-11-134H Rotary Screw Compressor Package (TDSD193L, 300HP 460V, Frick Quantum HD Retrofit Panel)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed