Frick RWB-11-134H Rotary Screw Compressor Package (TDSD193L, 300HP 460V, Frick Quantum HD Retrofit Panel)

Frick RWB-11-134H Rotary Screw Compressor Package (TDSD193L, 300HP 460V, Frick Quantum HD Retrofit Panel)

Frick Rotary Screw Compressor Unit: Model: RWB II 134 H, Unit Serial No: S0073DFMFLHBA3, Frick Sales Ord: 261560-01, Refrigerant: R22, Max Speed RPM: 3600, Max Design Pressure: Psig: 300. Toshiba Motor: Model No: B3002VLG3BD, Volts: 460, AMP: 330, Type: TIKK, Frame: 447TSS, Form: VCK1, Service Factor: 1.15, RPM: 3540, Max AMB: 40C, Serial No: 5900114. Frick Oil Separator: Natl Brd: 63693, Shell Chamber: Shell: 375, Head: 375, Radius: 2/1, Max Allow Work Press: 300 Psig @ -20 to 200. Year Built: 1985. Frick Package: Model/Serial: TDSH193L1085D, Refrigeran: R22, Vol Ratio: 2 2-5 0, Max Speed RPM: 4500, Max Design Pressure: Psig: 362, KPA: 2500. Frick Quantum Hd Retrofit Panel: Production Order: 5011117837, Material No: US2430106243200020, Description: Quantum HD Retrofit Panel, Serial: 10241L65613505, Volts: 115AC, Cntl: 6, Short Circuit Current: 5 kA rms, Symmetrical: 120 V Maximum, Panel Grounding Tested: 3074.
Product Details
  • Stock No: RJR04
  • Manufacturer: Frick
  • Model: RWB-II-134H
  • Serial Number: S0073DFMFLHBA3
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Frick
  • Package Model: RWB II 134 H
  • Package SN: S0073DFMFLHBA3
  • Package Order: 261560-01
  • Package Max Speed (RPM): 3,600
  • Package Max Design Pressure (PSIG): 362
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: TDSH193
  • Compressor SN: L1085D
  • Compressor Max Speed (RPM): 4,500
  • Compressor Design Pressure (PSIG): 362
  • Compressor Volume Ratio: 2 2-5 0
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 63693
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: Frick Quantum Hd Refrofit Panel: Production Order: 5011117837, Material #: US2430106243200020, Description: Quantum Hd Retro Fit Panel, Serial: 10241L65613505, Volts: 115AC, Cntl: 6, Short Circuit Current: 5 kA rms, Symmetrical: 120 V Maximum, Panel Grounding Tested: 3074.
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 300
  • Motor RPM: 3,540
  • Motor Voltage: 460
  • Motor Amps: 330
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 447TSS
Dimensions:
  • Length (Inches): 176
  • Width (Inches): 69
  • Height (Inches): 90
  • Weight (LBS): 8,000
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Frick RWB-11-134H Rotary Screw Compressor Package (TDSD193L, 300HP 460V, Frick Quantum HD Retrofit Panel)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed