Frick RWB-177 300HP Screw Compressor Package with micro and starter

Frick RWB-177 300HP Screw Compressor Package with micro and starter

Frick RWB-II-177, 300HP including Micro and Starter

35,615 Hours, Year 1997

RWB-II-177, Package Serial# S0223HFMCWHAC3, Frick Sales Order 263026-01, Max RPM 3,600, Max PSIG 300.

Screw Model/Serial# TDSH233S2080ER, Refrigerant: R717/R22, Volume Ration: 2 2-5 0, Max RPM 4500, Design Pressure PSIG 350.

Ram Industries High Efficiency Motor, 300 HP, 3540 RPM, ODP Enclosure, 44TTSS Frame, 460 Volts, 330 Amps, 3 Phase, 60 Hz.

Click here to see a 360 degree video!


Click here to see a walk around video


Product Details
  • Stock No: HAIN100
  • Manufacturer: Frick
  • Model: RWB-II-177
  • Serial Number: S0223HFMCWHAC3
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
Dimensions:
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Frick RWB-177 300HP Screw Compressor Package with micro and starter
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed