Frick RWB-78-B Ammonia Booster Compressor Package - 100 HP

Frick RWB-78-B Ammonia Booster Compressor Package - 100 HP

Frick RWB-78-B Ammonia Booster Compressor Package. Rotary screw compressor model: RWB-78-B. Serial: S0001BDMFLHBA3. Sales order: 260758-01. Refrigerant: R-717, ammonia. Max speed: 3600 RPM. Dunham Bush Compressor model: 2015DHR3V0D SPA, serial: 83C800074, eng file: X4691 2.4 Vi, 350 PSIG high/low, refrigerant R22 or NH3. Frick oil separator vessel: Nat’l Bd 53089, MAWP: 300 PSIG & V at -20 to +200F. MDMT: -50F at 100 PSIG, year: 1982, CRN: N/A. Siemens-Allis Induction Motor: 100 HP, 230/460V, 215/107.5 amps, 3540 RPM, 60 Hz, 3-phase, 365TS Frame, 1.15 SF, made in USA. Westinghouse pump motor: 2 HP, 230/460V 10.4/5.2 amps, 1160 rpm, 60 Hz, 3-phase. FES / GEA Micro II controller. Compressor runtime: 15,888 hours.
Product Details
  • Stock No: tTBI01
  • Manufacturer: Frick
  • Model: RWB-78-B
  • Serial Number: S0001BDMFLHBA3
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Frick RWB-78-B Ammonia Booster Compressor Package - 100 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed