Frick RWB-II-100 Booster Compressor Package - 75 HP

Frick RWB-II-100 Booster Compressor Package - 75 HP

Frick Rotary Screw Booster Compressor Package. Model: RWB-II-100-B. Serial: S0141FFMFLHAA3. Sales order: 262109-02. Refrigerant: R717 (ammonia). Screw compressor model: TDSH193S3026CR. Volume ratio: 2.2-5.0. Year: 2008. Frick Quantum LX retrofit micro controller panel. Frick oil separator vessel: MAWP: 300 PSIG, year 1987. Toshiba High Efficiency Induction Motor: 75 HP, 3520 RPM, 240/480V, 168/84 amps, 3-phase, 60 Hz, 364TS Frame. Micro runtime hours: 4,442.
Product Details
  • Stock No: KRKS01
  • Manufacturer: Frick
  • Model: RWB-II-100-B
  • Serial Number: S0141FFMFLHAA3
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Frick RWB-II-100 Booster Compressor Package - 75 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed