Frick RWB-II-100 Screw Compressor Package - 250 HP

Frick RWB-II-100 Screw Compressor Package - 250 HP

Used Frick Rotary Screw Compressor Package. Model: RWB-II-100 H. Serial: S0060DFMFTHCB3. Order: 261520-01. Refrigerant: R717. Compressor model: TDS191MLAB0030B, 2.2-5.0 Vi, rebuilt by ALTA 04-03-08 Job C347. Package year: 1985. Micro installed 1998, Hobbs meter reads 53,044.8 hrs. Compressor and motor turn by hand. Allis-Chalmers electric motor: 250 HP, 3565 RPM, 460V, 60 Hz, 3-phase, 445TS Frame. Overall dimensions: 12.5 ft. L x 5 ft. W x 8 ft. H.
Product Details
  • Stock No: JSAC05
  • Manufacturer: Frick
  • Model: RWB-II-100 H
  • Serial Number: S0060DFMFTHCB3
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Frick RWB-II-100 Screw Compressor Package - 250 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed