Frick RWB-II-100B Rotary Screw Compressor Package (Frick TDSH193S, 75 HP 230/460 V, Logix U.L Control Panel)

Frick RWB-II-100B Rotary Screw Compressor Package (Frick TDSH193S, 75 HP 230/460 V, Logix U.L Control Panel)

Frick Rotary Screw Compressor Package: Model: RWB-II-100B, Serial No: S0513LFMFTHAA3, Frick Sales Order: 2806340-01, Refrigerant: R717, Max Speed RPM: 3600, Max Design Pressure: 300 PSIG. Frick Bare Screw Compressor: Model: TDSH193S, Serial No: 1711C, Volume Ratio: 2.2-5.0, Max Speed RPM: 4500, Max Design Pressure: 362 PSIG. Certified By Frick Oil Separator: National Board: 102799, MAWP: 300 PSI @ 200 F, MDMT: -20 F @ 10.2 PSI.
Product Details
  • Stock No: PCE02
  • Manufacturer: Frick
  • Model: RWB-II-100B
  • Serial Number: S0513LFMFTHAA3
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)
Package Details
  • Package Manufacturer: Frick
  • Package Model: RWB-II-100B
  • Package SN: S0513LFMFTHAA3
  • Package Order: 280634-01
  • Package Max Speed (RPM): 3,600
  • Package Max Design Pressure (PSIG): 300
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: TDSH193S
  • Compressor SN: 1711C
  • Compressor Max Speed (RPM): 4,500
  • Compressor Design Pressure (PSIG): 362
  • Compressor Volume Ratio: 2.2-5.0
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 102799
  • Oil Cooling Type: Thermosiphon
  • Oil Cooler National Board #: 99419
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Description: Logix U.L. Listed Industrial Control Panel: 115 VAC, 60 Hz, 26 Amps Max.
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 75
  • Motor RPM: 3,550
  • Motor Voltage: 230/460
  • Motor Amps: 172/86
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 365TS
Dimensions:
  • Length (Inches): 164
  • Width (Inches): 54
  • Height (Inches): 91
  • Weight (LBS): 9,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2001
  • Spec Sheet Available: Yes
Frick RWB-II-100B Rotary Screw Compressor Package (Frick TDSH193S, 75 HP 230/460 V, Logix U.L Control Panel)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed