- Product Details
Frick RWB-II-100H Rotary Screw Compressor Package (Frick TDSH193S, 250 HP 460 V
Frick RWB Series Rotary Screw Compressor Package. Model: RWB-II-100H. Serial No: S0116EFMPTHAA3. Frick Sales Order: 261909-03. Refrigerant: R-717. Max Speed: 3600 RPM. Max Design Pressure: 300 PSI. Frick Bare Screw Compressor: Model: TDSH193S, Serial No: HW2076CZ, Volume Ratio: 2.2-5.0, Max Speed: 4500 RPM, Max Design Pressure: 350 PSI. Certified by Frick Oil Separator: National Board/Serial No: 69346, MAWP: 300 PSI @ 200 F, MDMT: -20 F @ 300 PSI.
Product Details
- Stock No: IMR03
- Manufacturer: Frick
- Model: RWB-II-100H
- Serial Number: S0116EFMPTHAA3
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Frick
- Package Model: RWB-II-100H
- Package SN: S0116EFMPTHAA3
- Package Order: 261909-03
- Package Max Speed (RPM): 3,600
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: TDSH193S
- Compressor SN: HW2076CZ
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 350
- Compressor Year Manufactured: 1995
- Compressor Run Time Hours: 4,937.7
- Fixed/Variable VI: Variable
- Compressor Volume Ratio: 2.2-5.0
- Oil Separator Included? Yes
- Oil Separator National Board #: 69346
- Oil Cooling Type: Water
- Oil Cooler National Board #: 68125
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Frick
- Micro Control Panel Description: Frick Quantum
Motor Starter Details
- Motor Starter Included? Yes
- Motor Starter Manufacturer: Westinghouse
- Motor Starter Type: Hard Type
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: WEG
- Motor Horsepower(HP): 250
- Motor RPM: 3,570
- Motor Voltage: 460
- Motor Amps: 278
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 444/5TS
Dimensions:
- Length (Inches): 120
- Width (Inches): 60
- Height (Inches): 72
- Weight (LBS): 8,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

















