- Product Details
Frick RWB II 134-E Rotary Screw Compressor Package
1993 Frick RWB II 134E Rotary Screw Compressor Package. Model: RWB II 134E / TDSH193L1834D. Nominal rating: 303.4 TR / 324.9 BHP (20F suction / 95F condensing temp). At -40F / 95F, this model has a 73.5 TR / 223.4 BHP rating. Frick shell and tube heat exchanger, Shell and tube MAWP: 300 psi at 200ºF. Frick oil cooler. Frick oil filter housing. Frick RWBII Plus control panel. Variable Vi setting: 2.2 – 5.0. Displacement: 790 cfm. Compressor run time: 29,396 hrs. *Note: the engine has been removed and sold separately. We can offer this with a 460V electric motor if needed. (H11)(ACN602a-BC/Motor).
- Stock No: KBMW156C
- Manufacturer: Frick
- Model: RWB-II-134E
- Serial Number: SO564MFMPTVAB3
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









