Frick RWB-II-134-H Screw Compressor (*HD Micro) - 350HP

Frick RWB-II-134-H Screw Compressor (*HD Micro) - 350HP

FRICK High Stage Screw Compressor Model # RWB II-134H S/N: S1103RFMCTIAA03 Sales order#: 21122707000 Separator National Board #136625 Thermo-siphon National Board #136597. Volume Ratio: 2.2/5.0, Ram Industries SWITCHGEAR PANEL, TOSHIBA, 350 HP Frame 447TS, Volts 460 3 Phase, 390 amps 3570 rpm.

Hours: 47,177

After Seaboard Foods built their new engine room, we purchased their entire original engine room in Oklahoma, USA. Includes an updated HD Micro Panel.
Product Details
  • Stock No: SBOD20.30
  • Manufacturer: Frick
  • Model: RWB-II-134-H
  • Serial Number: S1103RFMCTTAA03
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Frick RWB-II-134-H Screw Compressor (*HD Micro) - 350HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed