Frick RWB-II-134 Rotary Screw Compressor - 300 HP

Frick RWB-II-134 Rotary Screw Compressor - 300 HP

Frick Rotary Screw Compressor Package. Model: RWB-II-134. Serial SO676NFMCTHAA3. Frick sales order: 264962-01. Refrigerant: R-717. Compressor model: TDSH193L2007D. Volume ratio: 2.2-5.0. Ram Industries high efficiency motor: 300 HP, 3570 RPM, 460V, 60 Hz, 3-phase, 445TS Frame.
Product Details
  • Stock No: ATZB06
  • Manufacturer: Frick
  • Model: RWB-II-134
  • Serial Number: SO676NFMCTHAA3
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Frick RWB-II-134 Rotary Screw Compressor - 300 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed