Sold Out
Roll over image to ZoomOR
Click for full Gallery (images, video, data sheets)
- Product Details
Frick RWB-II-134 Rotary Screw Compressor Package (Frick TDSH193L, 100 HP 460V, Logix U.L Control Panel)
Frick Rotary Screw Compressor Package: Model: RWB-II-134, Serial No: S0492LFMFTHAA3, Max Design Pressure: 300 PSIG. Frick Sales Order: 280634-04, Refrigerant: R717, Max Speed: 3600. Frick Bare Screw Compressor: Model: TDSH193L, Serial No: 1707D, Refrigerant: NH3/R22, Volume Ratio: 2.2-5.0, Max Speed RPM: 4500, Max Design Pressure: 363 PSIG. Certified by Frick Oil Separator: National Board: 102819, MAWP: 300 PSI @ 200 F, MDMT: -20 F @ 10.2 PSI. Logix U.L. Industrial Control Panel: 115 VAC, 60 HZ, 26 Amps Max.
Product Details
- Stock No: PCE01
- Manufacturer: Frick
- Model: RWB-II-134
- Serial Number: S0492LFMFTHAA3
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: Low Stage (Booster)
Package Details
- Package Manufacturer: Frick
- Package Model: RWB-II-134
- Package SN: S0492LFMFTHAA3
- Package Order: 280634-04
- Package Max Speed (RPM): 3,600
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: TDSH193L
- Compressor SN: 1707D
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 362
- Fixed/Variable VI: Fixed
- Compressor Volume Ratio: 2.2-5.0
- Oil Separator Included? Yes
- Oil Separator National Board #: 102819
- Oil Cooling Type: Thermosiphon
- Oil Cooler National Board #: 99418
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Description: Logix U.L Control Panel.
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: GE
- Motor Horsepower(HP): 100
- Motor RPM: 3,570
- Motor Voltage: 230/460
- Motor Amps: 232/116
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 365TS
Dimensions:
- Length (Inches): 164
- Width (Inches): 54
- Height (Inches): 91
- Weight (LBS): 9,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2004
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!













































