Frick RWB II 134H Rotary Screw Compressor Package (Frick TDSD193L, 150 HP 460 V, Frick Micro Control Panel)

Frick RWB II 134H Rotary Screw Compressor Package (Frick TDSD193L, 150 HP 460 V, Frick Micro Control Panel)

Package Frick Rotary Screw Compressor: Model/Serial: TDSD193L1038D, Refrigerant: R22, Vol. Ratio: 2 2-50, Max Speed Rpm: 4500, Max Design Pressure: Psig: 362, KPA: 2500. Rotary Screw Compressor: Unit Model No: RWB II 134H, Unit Serial No: S0027CFMFLHBA3, Frick Sales Ord: 261155-01, Refrigerant: R22, Max Speed Rpm: 3600, Max Design Psig: 300. Quantum Hd Retrofit Panel: Production Order: 5011117838, Material: US243010624320030, Quantum HD Retrofit Panel, Serial: 10241l65613506. Panel Drawing: 649D5922. Frick Oil Separator: Natl Brd: 56436, Shell Chamber: Shell: .375, Head: .375, Radius: 2/1, Max Allow Work Press: 300 Psig @ -20 to 200, Year Built: 1984. Spartan Motor: Model: 039200, Type: 00042, Volts: 460, Frame: 444T, Code: G, Frt Brg: 216S, Serv Fact: 1.15, Phase: 3, Hz: 60, Rpm: 1775, Amps: 175, Duty: Cont.
Product Details
  • Stock No: RJR03
  • Manufacturer: Frick
  • Model: RWB II 134H
  • Serial Number: S0027CFMFLHBA3
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Frick
  • Package Model: RWB II 134H
  • Package SN: S0027CFMFLHBA3
  • Package Order: 261155-01
  • Package Max Speed (RPM): 3,600
  • Package Max Design Pressure (PSIG): 300
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: TDSD193L
  • Compressor SN: 1038D
  • Compressor Max Speed (RPM): 4,500
  • Compressor Design Pressure (PSIG): 362
  • Compressor Run Time Hours: 32,063.38
  • Compressor Volume Ratio: 2 2-50
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 56436
  • Oil Cooling Type: Liquid Injection
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: Quantum Hd Retrofit Panel - Serial: 10241l65613506. Panel Drawing: 649D5922.
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Spartan Motor
  • Motor Horsepower(HP): 150
  • Motor RPM: 1,775
  • Motor Voltage: 460
  • Motor Amps: 175
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444T
Dimensions:
  • Length (Inches): 176
  • Width (Inches): 69
  • Height (Inches): 90
  • Weight (LBS): 8,000
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Frick RWB II 134H Rotary Screw Compressor Package (Frick TDSD193L, 150 HP 460 V, Frick Micro Control Panel)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed