Frick RWB II 177 B Rotary Screw Compressor Package (Frick TDSH233S, 150 HP 250/460 V)

Frick RWB II 177 B Rotary Screw Compressor Package (Frick TDSH233S, 150 HP 250/460 V)

Frick Rotary Screw Compressor Package. Model No: RWB-II-177B. Serial No: S1065TFMFTHAA03. Max Design Pressure: 300 PSI. Frick Rotary Bare Screw Compressor: Model: TDSH233S, Serial No: 2709E. Refrigerant: R717. Volume Ratio: 2.2-5.0. Max Speed RPM: 4500. Design Pressure: 350 PSIG. Year Of Mfr: 1999. Certified by York International Oil Separator: National Board: 14656, MAWP: 300 PSI @ 250 F, MDMT: -20 F @ 300 PSI, Manufacturer Serial No: UFHMR00100, Year Built: 1999.
Product Details
  • Stock No: REI06
  • Manufacturer: Frick
  • Model: RWB-II-177B
  • Serial Number: S1065TFMFTHAA03
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)
Package Details
  • Package Manufacturer: Frick
  • Package Model: RWB II 177 B
  • Package SN: S1065TFMFTHAA03
  • Package Max Speed (RPM): 4,500
  • Package Max Design Pressure (PSIG): 350
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: TDSH233S
  • Compressor SN: TDSH233S2716E
  • Compressor Max Speed (RPM): 4,500
  • Compressor Design Pressure (PSIG): 350
  • Compressor Year Manufactured: 1999
  • Fixed/Variable VI: Fixed
  • Compressor Volume Ratio: 2.2-5.0
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 14656
  • Oil Cooling Type: Thermosiphon
Micro Panel Details
  • Micro Control Panel Included? No
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: Quantum HD Field RetroFit Kit. Control 5. Single Phase. Hz: 50/60. Serial No.: 10241E42688149. Material No.: US2430074131700040. (Missing Control Board for Digitizer Panel & Other components)
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 150
  • Motor RPM: 3,570
  • Motor Voltage: 250/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 405TS
Dimensions:
  • Length (Inches): 120
  • Width (Inches): 60
  • Height (Inches): 60
  • Weight (LBS): 9,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1999
  • Year Removed from Production: 2024
  • Spec Sheet Available: Yes
  • Previously Used With: R-717
  • Product Purchased From: WALMART DC 6095
  • Known Issues or Problems: Missing Control Panel.
Frick RWB II 177 B Rotary Screw Compressor Package (Frick TDSH233S, 150 HP 250/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed