Frick RWB-II-177 Flash/Screw Compressor (*HD Micro) - 400HP

Frick RWB-II-177 Flash/Screw Compressor (*HD Micro) - 400HP

FRICK Screw Compressor Sales Order: 280802-16 Model: RWB II-177 Serial # SO5731NFMFTHBA3. Screw Model #: TDSH233S1524E. Separator: N/B #119382 Thermo-siphon: N/B #120110. Volume Ratio: 2.2/5.0, TECO Motor: 400 HP, 410.5 BHP Frame 5009A, Type: ASHASKDP, 4160 Volt 3 Phase 60 HZ, Amps: 87.9/ 48.8 , NEMA Design B, Bearings: 6314C3/6314C3.

After Seaboard Foods built their new engine room, we purchased their entire original engine room in Oklahoma, USA. Includes an updated HD Micro Panel.
Product Details
  • Stock No: SBOD11.30
  • Manufacturer: Frick
  • Model: RWB-II-177
  • Serial Number: S0573NFMFTHBA3
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Frick RWB-II-177 Flash/Screw Compressor (*HD Micro) - 400HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed