Frick RWB-II-177-H Screw Compressor (*HD Micro) - 450HP

Frick RWB-II-177-H Screw Compressor (*HD Micro) - 450HP

FRICK High Stage Screw Compressor Model # RWB II-177H S/N: S0892RFMCTHAA03 Sales order# 21122707000 Separator National Board# 136631 Thermo-siphon National Board# 136621 Screw replaced 1/31/2013. Volume Ratio: 2.2/5.0, Ram Industries SWITCHGEAR PANEL, TOSHIBA, 450 HP Frame 505USS, Volts 460 3 Phase, 505 amps 3570 rpm, BEARINGS: 6313C3/6313C3. Purchased from Seaboard Foods Pork Plant in Oklahoma, USA. Includes updated HD Micro.
Product Details
  • Stock No: SBOD21.30
  • Manufacturer: Frick
  • Model: RWB-II-177-H
  • Serial Number: S0892RFMCTHAA03
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Frick RWB-II-177-H Screw Compressor (*HD Micro) - 450HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed