Frick RWB II 177 H Screw Compressor Package-450 HP

Frick RWB II 177 H Screw Compressor Package-450 HP

1998 Frick Screw Compressor Package-450 HP 3600 RPM. 230/460V 60 Hz. Model: RWB II 177H. S/N: S0909SFMCTHGA03. Working hours 25,750.2. Refrigerant(s): R-717 TR 384 BHP 410 at 20°F suction and 95°F condensing / R-22 TR 345 BHP 453 at 20°F suction and 105°F condensing. Compressor: TDSH233S 1042 CFM. Compressor shaft axial play: 0.001 in. Quantum control panel. (ACN 920).
Product Details
  • Stock No: ASAC003.
  • Manufacturer: Frick
  • Model: RWB-II-177H
  • Serial Number: S0909SFMCTHGA03
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Frick RWB II 177 H Screw Compressor Package-450 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed