- Product Details
Frick RWB-II-177 Rotary Screw Compressor - 400 HP
Frick Rotary Screw Compressor Package. Model: RWB-II-177. Serial SO248JFMCTHAA3. Frick sales order 263128-01. Refrigerant: R-717. Compressor model: TDSH233S1569E. Vol ratio: 2.2-5.0. Ram Industries High Efficiency Motor: 400 HP, 3540 RPM, 460V, 3-phase, 60 Hz, 505USS Frame.
Product Details
- Stock No: ATZB01
- Manufacturer: Frick
- Model: RWB-II-177
- Serial Number: SO248JFMCTHAA3
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









