- Product Details
Frick RWB-II-177 Rotary Screw Compressor Package (Frick TDSH233S, 200 HP 4000 V)
Frick RWB Series Frick Compressor Package. Model: RWB-II-177. Serial No: S0316JFRFLHAA8. Frick Sales: 292813-02. Refrigerant: R-290. Max Speed: 3600 RPM. Max Design Pressure: 300. Frick Bare Screw Compressor: Model: TDSH233S, Serial No: 10241M32095695, Max Allowable Pressure(PSIG): 400. Max Design Speed(RPM): 4500. Certified by Frick Oil Separator - National Board: 94907, MAWP: 300 PSI @ 200 F. MDMT: -20 F @ 10.7 PSI.
Product Details
- Stock No: PDSB03
- Manufacturer: Frick
- Model: RWB-II-177
- Serial Number: S0316JFRFLHAA8
- Compressor Type: Screw
- Package Included? Yes
Package Details
- Package Manufacturer: Frick
- Package Model: RWB-II-177
- Package SN: S0316JFRFLHAA8
- Package Order: 292813-02
- Package Max Speed (RPM): 3,600
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: TDSH233S
- Compressor SN: 10241M32095695
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 400
- Compressor Year Manufactured: 2002
- Compressor Volume Ratio: 2.2.-5.0
- Oil Separator Included? Yes
- Oil Separator National Board #: 94907
- Oil Cooling Type: Liquid Injection
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: SIEMENS
- Motor Horsepower(HP): 200
- Motor RPM: 3,570
- Motor Voltage: 4000
- Motor Amps: 25
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 509US
Dimensions:
- Length (Inches): 192
- Width (Inches): 75
- Height (Inches): 120
- Weight (LBS): 15,400
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




























