Frick RWB-II-177 Rotary Screw Compressor Package (Frick TDSH233S, 500 HP 4000 V)

Frick RWB-II-177 Rotary Screw Compressor Package (Frick TDSH233S, 500 HP 4000 V)

Frick RWB Series Frick Package. Model: RWB-II-177. Serial No: S0313JFRCLIAA8. Frick Sales Order: 292813-06. Refrigerant: R-290(Refrigerant Propane). Max Speed(RPM): 3600. Max Design Pressure(PSIG): 300. Frick Bare Screw Compressor - Model: TDSH233S, Part No: 693036. Serial No: 1313ER2. Max Speed (RPM): 4500. Max Allowable Pressure (PSIG): 400. Certified by Frick Oil Separator - National Board/Serial No: 94909, MAWP: 300 PSI @ 200 F. MDMT: -20 F @ 10.7 PSI.
Product Details
  • Stock No: PDSB04
  • Manufacturer: Frick
  • Model: RWB-II-177
  • Serial Number: S0313JFRCLIAA8
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Frick
  • Package Model: RWB-II-177
  • Package SN: S0313JFRCLIAA8
  • Package Order: 292813-06
  • Package Max Speed (RPM): 3,600
  • Package Max Design Pressure (PSIG): 300
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: TDSH233S
  • Compressor SN: 693036
  • Compressor Max Speed (RPM): 4,500
  • Compressor Design Pressure (PSIG): 400
  • Compressor Volume Ratio: 2.2-5.0
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 94909
  • Oil Cooling Type: Liquid Injection
Micro Panel Details
  • Micro Control Panel Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SIEMENS
  • Motor Horsepower(HP): 500
  • Motor RPM: 3,565
  • Motor Voltage: 4000
  • Motor Amps: 62
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 509US
Dimensions:
  • Length (Inches): 192
  • Width (Inches): 75
  • Height (Inches): 120
  • Weight (LBS): 15,400
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Frick RWB-II-177 Rotary Screw Compressor Package (Frick TDSH233S, 500 HP 4000 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed