Frick RWB-II-177B Rotary Screw Compressor Package (Frick TDSH233S, 150 HP 460 V, Frick Micro Control Panel)

Frick RWB-II-177B Rotary Screw Compressor Package (Frick TDSH233S, 150 HP 460 V, Frick Micro Control Panel)

Frick Rotary Screw Compressor Package. Serial No: S1054TFMFTHAA03. Model: RWB-II-177B. Frick Sales Order: 26932407000. Max Design Pressure: 300 PSIG. Refrigerant: R-717. Frick Bare Screw Compressor - Model: TDSH233S, Serial No: 2542E, Refrigerant: R717, Volume Ratio: 2.2/5.0, Max Speed Ratio: 4500, Design Pressure: 350 PSIG, Year Built: 1998. Certified by York International Oil Separator - National Board/Serial No: 14536, MAWP: 300 PSI @ 250 ºF, MDMT: -20ºF @ 300 PSI, Year Built: 1999.
Product Details
  • Stock No: BRZB42
  • Manufacturer: Frick
  • Model: RWB-II-177B
  • Serial Number: S1054TFMFTHAA03
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)
Package Details
  • Package Manufacturer: Frick
  • Package Model: RWB-II-177B
  • Package SN: S1054TFMFTHAA03
  • Package Order: 26932407000
  • Package Max Speed (RPM): 4,500
  • Package Max Design Pressure (PSIG): 300
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: TDSH233S
  • Compressor SN: 2542E
  • Compressor Max Speed (RPM): 4,500
  • Compressor Design Pressure (PSIG): 350
  • Compressor Year Manufactured: 1998
  • Compressor Rebuild Year: 2020
  • Compressor Run Time Hours: 56,343.4
  • Compressor Volume Ratio: 2.2/5.0
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 14536
  • Oil Cooling Type: Thermosiphon
  • Oil Cooler National Board #: 139222
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: Frick RetroFit Quantum HD Control Panel
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 150
  • Motor RPM: 3,570
  • Motor Voltage: 230/460
  • Motor Amps: 332/106
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 404TS
Dimensions:
  • Length (Inches): 192
  • Width (Inches): 65
  • Height (Inches): 91
  • Weight (LBS): 11,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2024
  • Spec Sheet Available: Yes
Frick RWB-II-177B Rotary Screw Compressor Package (Frick TDSH233S, 150 HP 460 V, Frick Micro Control Panel)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed