- Product Details
Frick RWB-II-222-E Rotary Screw Compressor Package (MISSING COMPRESSOR, MISSING MOTOR, MISSING MICRO PANEL)
Used Frick Rotary Screw Compressor Package. Model: RWB-II-222-E. Serial: S0428NFMC0HAC3. Sales order: 264971-01. Refrigerant: R717. Compressor model: TDSH233L2121FR, 2.2-5.0 Vi, the year 2004. The package year is 1994. Toshiba-Ram Industries electric motor: 500 HP, 3570 RPM, 460V, 60 Hz, 3-phase, ODP enclosure, 505USS Frame. Hobbs meter reads 95,719.2 HRS. Overall dimensions: 16 ft. 4 in. L x 6 ft. W x 8 ft. 4 in. H. Missing the motor. The control panel is not complete.
Product Details
- Stock No: JSAC03
- Manufacturer: Frick
- Model: RWB-II-222-E
- Serial Number: S0428NFMC0HAC3
- Package Included? No
- Stage Type: High Stage
Package Details
- Package Manufacturer: Frick
- Package Model: RWB-II-222-E
- Package SN: S0428NFMC0HAC3
- Package Order: 264971-01
- Package Max Speed (RPM): 3600
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? No
- # Compressors in Package: 1
- Fixed/Variable VI: 2.2-5.0
- Oil Separator Included? Yes
- Oil Cooling Type: Water
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 500
- Motor RPM: 3570
- Motor Voltage: 460
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 505USS
Dimensions:
- Length (Inches): 196
- Width (Inches): 72
- Height (Inches): 100
Additional Product Details
- Year of Manufacture: 2004
- Spec Sheet Available: Yes
- Known Issues or Problems: Missing the motor. The control panel is missing parts.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




























