- Product Details
Frick RWB-II-222-E Rotary Screw Compressor Package (MISSING SCREW, 500 HP 460 V, MISSING CONTROL PANEL)
1996 Mycom 250VLD Rotary Screw Compressor Package. Model: 250VLD. Maximum speed: 3600. Refrigerant: last used with R-717 (ammonia). Variable Vi: 2.6 to 5.8. Displacement: 1,670 cfm. Mycom oil separator: Serial no: RV 1629. National board no: 1597. Year built: 1996. MAWP: 300 psi at 650 °F. MDMT: -20 °F at 300 psi. Head thickness: 0.394. Shell thickness: 0.375.Corrosion allowance: 0. Oil separator dimensions: 11 ft. 11 in. straight wall x 2 ft. 10 in. dia. Viking pump. Model and serial number unavailable. Baldor motor: 5 Hp, 1160 Rpm, 208-230/460 V, 17-15.8/7.9 A, 60 Hz, 3 Phase. Inlets/outlets: (1) 1 ft. 1 in. outer flange dia. with (12) 7/8 in. mounting holes. (1) 1 ft. 5 in. outer flange dia. with (12) ¾ in. mounting holes. (1) ¾ in. FNPT. Overall dimensions: 14 ft. 8 in. L x 5 ft. W x 7 ft. 7 in. H.
Units does not have Screw Compressor & Motor.
Product Details
- Stock No: RCJF1520.22a
- Manufacturer: Mycom
- Model: 250VLD
- Serial Number: 2515114
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Mycom
- Package Model: 250VLD
- Package SN: 2515114
- Package Order: SU650
- Package Max Speed (RPM): 3600
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? No
- # Compressors in Package: 1
- Compressor Model: 250VLD
- Compressor SN: 2515114
- Fixed/Variable VI: 5.8
- Oil Separator Included? Yes
- Oil Separator National Board #: 1597
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 5
- Motor RPM: 1160
- Motor Voltage: 208-230/460
- Motor Amps: 17-15.8/7.9
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 176
- Width (Inches): 60
- Height (Inches): 91
Additional Product Details
- Year of Manufacture: 1996
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
























