Frick RWB-II-222 Rotary Screw Compressor Package (Frick TDSH233L, 500 HP 460 V, Frick Micro Control Panel)

Frick RWB-II-222 Rotary Screw Compressor Package (Frick TDSH233L, 500 HP 460 V, Frick Micro Control Panel)

Frick Rotary Bare Screw Compressor: Model/Serial No: TDSH233L2535FZ, Refrigerant: NH3, Volume Ratio: 2.2-5.0, Max Drive Speed Rpm: 4500, Max Allowable Pressure: PSIG: 362. Mfg Year 2001. Reliance Electric Motor Duty Master: Serial No: P44C5089A, HP: 500, Volts: 460, RPM: 3570, AMPS: 531, Phase: 3 Hz: 60, Frame Size: 449TS. RECO Vessel: National Board No: 6532, Serial No: M663270A, MAWP: 250 -20 @ 300 F. Mfg Date: 1986. Frick Quantum Control Panel: Industrial Panel No BP: 535751, Controls: 115AC, Heaters: 115AC, Control: 5, Phase: 1, Hertz: 50/60, ID Code: Quantum. Missing package data plate.
Product Details
  • Stock No: SENCA01
  • Manufacturer: Frick
  • Model: RWB-II-222
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Frick
  • Package Model: RWB-II-222
  • Package Max Speed (RPM): 4,500
  • Package Max Design Pressure (PSIG): 362
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: TDSH233L
  • Compressor SN: 2535FZ
  • Compressor Max Speed (RPM): 4,500
  • Compressor Design Pressure (PSIG): 362
  • Compressor Year Manufactured: 2001
  • Compressor Run Time Hours: 63,208.1
  • Compressor Volume Ratio: 2.2-5.0
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 6532
  • Oil Cooler National Board #: 6238
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: Frick Quantum Contol Panel: Industrial Panel No Bp: 535751, Controls: 115AC, Heaters: 115AC,Control: 5, Phase: 1, Heartz: 50/60, Id Code: Quantum.
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 500
  • Motor RPM: 3,570
  • Motor Voltage: 460
  • Motor Amps: 531
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 449TS
Dimensions:
  • Length (Inches): 152
  • Width (Inches): 72
  • Height (Inches): 93
  • Weight (LBS): 8,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2001
  • Spec Sheet Available: No
  • Known Issues or Problems: Missing Package Data Plate.The bare screw compressor has a small knocking noise when spinning.
Frick RWB-II-222 Rotary Screw Compressor Package (Frick TDSH233L, 500 HP 460 V, Frick Micro Control Panel)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed