Frick RWB II 222 Rotary Screw Compressor Package (Frick TDSH233L, 500 HP 460 V, Micro Control Panel)

Frick RWB II 222 Rotary Screw Compressor Package (Frick TDSH233L, 500 HP 460 V, Micro Control Panel)

Frick Rotary Screw Compressor Package: Unit Model No: RWB II 222, Unit Serial No: S0296LFMPTHAA3, Frick Sales Order: 280642-01, Refrigerant: R717, Max Speed Rpm: 3600. Frick Rotary Bare Screw Compressor: Model: TDSH233L, Serial No: 1395F, Refrigerant: NH3/R22, Max Speed Rpm: 4500, Design Pressure: 363 PSIG, Year of Mfr: 1990. Certified Frick Oil Separator: National Board: 103933. Shell Chamber: MAWP: 300 PSI @ 200 F. MDMT: -20 F @ 10.2 PSI. Year Built: 1992. Toshiba Premium Efficiency 3-Phase Induction Motor: HP: 500, Type: TKKH, Volts: 460, RPM: 3570, Hz: 60, Amp: 528, Frame: 507USS. Frick RWB II Plus Control Panel.
Product Details
  • Stock No: YTAB02
  • Manufacturer: Frick
  • Model: RWB II 222
  • Serial Number: S0296LFMPTHAA3
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Frick
  • Package Model: RWB II 222
  • Package SN: S0296LFMPTHAA3
  • Package Order: 280642-01
  • Package Max Speed (RPM): 3,600
  • Package Max Design Pressure (PSIG): 300
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: TDSH233L
  • Compressor SN: 1395F
  • Compressor Max Speed (RPM): 4,500
  • Compressor Design Pressure (PSIG): 362
  • Compressor Year Manufactured: 1990
  • Compressor Run Time Hours: 76,648.1
  • Compressor Volume Ratio: 22-50
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 103933
  • Oil Cooling Type: Thermosiphon
  • Oil Cooler National Board #: 7728
Micro Panel Details
  • Micro Control Panel Included? Yes
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 500
  • Motor RPM: 3,570
  • Motor Voltage: 460
  • Motor Amps: 528
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 507USS
Dimensions:
  • Length (Inches): 216
  • Width (Inches): 28
  • Height (Inches): 120
  • Weight (LBS): 8,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Frick RWB II 222 Rotary Screw Compressor Package (Frick TDSH233L, 500 HP 460 V, Micro Control Panel)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed