Frick RWB-II-222-S Screw Compressor - 500 HP

Frick RWB-II-222-S Screw Compressor - 500 HP

Frick Rotary Screw Compressor Package. Model: RWB II 222 S. Serial: S0838TFMCT0AA03. Order: 26946901000. Ammonia refrigerant. Compressor model TDSH233L2301F, refrigerant R717, 2.2-5.0 Vi, year 1999. Compressor rebuilt by ALTA, job C342, date 02-14-08. Package built in 1999. Ram Industries electric motor: 500 HP, 3570 RPM, 460V, 60 Hz, 3-phase. Hobbs meter reads: 5,734.4 HRS. Overall dimensions: 179 in. L x 6 ft. 4 in. W x 10 ft. 4 in. H (height can be reduced to 90 inches with removal of suction strainer).
Product Details
  • Stock No: JSAC04
  • Manufacturer: Frick
  • Model: RWB-II-222-S
  • Serial Number: S0838TFMCT0AA03
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Frick RWB-II-222-S Screw Compressor - 500 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed