- Product Details
Frick RWB-II-222B Rotary Screw Compressor Package (Frick TDSH233L, 200 HP 230/460 V)
Frick Rotary Screw Compressor Package. Model: RWB-II-222B. Serial No: S0878TFMFTHAA03. Frick Sales Order: 26982304000. Refrigerant: R-717. Max Design Pressure: 300 PSIG. Frick Bare Screw Compressor: Model: TDSH233L. Serial No: 2397F. Refrigerant: R-717. Volume Ratio: 2.2-5.0. Max Speed RPM: 4500. Design Pressure: 350 PSIG. Year of Mfr: 2000.
Product Details
- Stock No: BRZB46
- Manufacturer: Frick
- Model: RWB-II-222B
- Serial Number: S0878TFMFTHAA03
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: Low Stage (Booster)
Package Details
- Package Manufacturer: Frick
- Package Model: RWB-II-222B
- Package SN: S0878TFMFTHA003
- Package Order: 26982304000
- Package Max Speed (RPM): 3,500
- Package Max Design Pressure (PSIG): 350
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: TDSH233L
- Compressor SN: 2397F
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 350
- Compressor Year Manufactured: 2000
- Compressor Volume Ratio: 2.2-5.0
- Oil Separator Included? Yes
- Oil Cooling Type: Thermosiphon
- Oil Cooler National Board #: 141608
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Frick
- Micro Control Panel Description: Frick Quantum HD Panel
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 200
- Motor RPM: 3,570
- Motor Voltage: 230/460
- Motor Amps: 450/225
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 444TS
Dimensions:
- Length (Inches): 168
- Width (Inches): 62
- Height (Inches): 89
- Weight (LBS): 12,000
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



























