OR
Click for full Gallery (images, video, data sheets)
- Product Details
Frick RWB-II-222E Rotary Screw Compressor Package (Frick TDSH233L, 400 HP 460 V, Frick Quantum HD Micro Control Panel)
Frick RWB-II-222E Rotary Screw Compressor Package. Model No: RWB-II-222E. Serial No: S0652RFMPTHAC03. Refrigerant: R-717. Max Design Pressure: 300 PSIG. Frick Rotary Screw Compressor: TDSH233L. Serial No: 1699F. Refrigerant: NH3/R22. Volume Ratio: 2.2-5.0. Max Speed RPM: 3600. Max Design Pressure: 362. American Refrigeration Rebuilt: Date: 7/2017, Job No: 20736. Certified by Frick Oil Separator: National Board: 134950, MAWP: 300 PSI @ 200 F, MDMT: -20 F @ 300 PSI. Frick Quantum HD Retrofit Control Panel.
Product Details
- Stock No: KIN04
- Manufacturer: Frick
- Model: RWB-II-222E
- Serial Number: S0652RFMPTHAC03
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Frick
- Package Model: RWB-II-222E
- Package SN: S0652RFMPTHAC03
- Package Order: 26710501000
- Package Max Speed (RPM): 3,600
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: TDSH233L
- Compressor SN: 1699F
- Compressor Max Speed (RPM): 3,600
- Compressor Design Pressure (PSIG): 362
- Compressor Rebuild Year: 2017
- Compressor Run Time Hours: 27,425.4
- Fixed/Variable VI: Fixed
- Compressor Volume Ratio: 2.2-5.0
- Oil Separator Included? Yes
- Oil Separator National Board #: 134950
- Oil Cooling Type: Liquid Injection
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Frick
- Micro Control Panel Description: Frick Quantum HD Retrofit Panel.
Motor Starter Details
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 400
- Motor Voltage: 460
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 168
- Width (Inches): 70
- Height (Inches): 94
- Weight (LBS): 10,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2024
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!














































