Frick RWB-II-222E Rotary Screw Compressor Package (Frick TDSH233L, 400 HP 460 V, Frick RWB-II Micro Control Panel)

Frick RWB-II-222E Rotary Screw Compressor Package (Frick TDSH233L, 400 HP 460 V, Frick RWB-II Micro Control Panel)

Frick Rotary Screw Compressor Package. Package Model: RWB-II-222E. Serial No: S0280LFMPTHAC3. Frick Sales Order: 280630-01, Refrigerant: R717, Max Speed RPM: 3600, Max Design: 300 PSIG. Frick Rotary Bare Screw Compressor: Model: TDSH233L, Serial No: 1431F, Refrigerant: NH3/R22, Volume Ratio: 2.2-5.0, Max Speed Rpm: 4500, Max Design Pressure: 362. Certified by Frick Oil Separator: National Board: 102790. MAWP: 300 PSI @ 200 F. MDMT: -20 F @ 10.2 PSI.
Product Details
  • Stock No: PCEB02
  • Manufacturer: Frick
  • Model: RWB-II-222E
  • Serial Number: S0280LFMPTHAC3
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Frick
  • Package Model: RWB-II-222E
  • Package SN: S0280LFMPTHAC3
  • Package Order: 280630-01
  • Package Max Speed (RPM): 3,600
  • Package Max Design Pressure (PSIG): 300
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: TDSH233L
  • Compressor SN: 1431F
  • Compressor Max Speed (RPM): 4,500
  • Compressor Design Pressure (PSIG): 362
  • Compressor Year Manufactured: 2016
  • Compressor Run Time Hours: 34,131
  • Fixed/Variable VI: Fixed
  • Compressor Volume Ratio: 2.2-5.0
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 102790
  • Oil Cooling Type: Thermosiphon
  • Oil Cooler National Board #: 110451
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: Frick RWB-II Plus Micro Control Panel
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 400
  • Motor RPM: 3,570
  • Motor Voltage: 460
  • Motor Amps: 445
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 447TSS
Dimensions:
  • Length (Inches): 140
  • Width (Inches): 60
  • Height (Inches): 87
  • Weight (LBS): 10,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2024
  • Spec Sheet Available: Yes
Frick RWB-II-222E Rotary Screw Compressor Package (Frick TDSH233L, 400 HP 460 V, Frick RWB-II Micro Control Panel)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed