Frick RWB-II-316 Rotary Screw Compressor Package (Frick TDSH233S)

Frick RWB-II-316 Rotary Screw Compressor Package (Frick TDSH233S)

Frick RWB-II-316, 600HP Rotary Screw Compressor including Micro and Starter Screw: Scew compressor tag is missing Screw Hours: Package: Serial# S0178LFMCLCAA3, Frick Sales Order 280662-01, Max RPM 3600, Max PSIG 300. Motor: Ram Industries High Efficiency, 600 HP, 3560 RPM, ODP Enclosure, 507USS Frame, 460 Volts, 650 Amps, 3 Phase, 60 Hz Previous Refrigerant: R717 Ammonia
Product Details
  • Stock No: HAIN101
  • Manufacturer: Frick
  • Serial Number: S0178LFMCLCAA3
  • Compressor Type: Screw
  • Package Included? Yes
Package Details
  • Package Manufacturer: Frick
  • Package Model: RWB-II-316
  • Package SN: S0178LFMCLCAA3
  • Package Order: 280662-01
  • Package Max Speed (RPM): 3,600
  • Package Max Design Pressure (PSIG): 300
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: TDSH233S
  • Compressor Max Speed (RPM): 3,600
  • Compressor Design Pressure (PSIG): 300
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: GEA
Motor Starter Details
  • Motor Starter Included? Yes
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
  • Spec Sheet Available: No
Frick RWB-II-316 Rotary Screw Compressor Package (Frick TDSH233S)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed