- Product Details
Frick RWB-II-316 Screw Compressor (*HD Micro) - 800HP
FRICK Screw Compressor Sales Order: 280802-07 Model: RWB II-316 Serial # S0245NFMPTHBA3. Screw Model: TDSH283S15470. Separator: N/B #117679 Thermo-siphon: N/B #114577. Volume Ratio: 2.2/5.0, TECO MOTOR 800 HP, BHP 735.5 Frame 5810A, TYPE: ASHA, 4160 VOLT 3 PHASE 60 HZ. AMPS: 172 / 95 , NEMA DESIGN B, BEARINGS: 6314C3/6314C3, RPM: 3570.
Hours: 38,873
After Seaboard Foods built their new engine room, we purchased their entire original engine room in Oklahoma, USA. Includes an updated HD Micro Panel.
Hours: 38,873
After Seaboard Foods built their new engine room, we purchased their entire original engine room in Oklahoma, USA. Includes an updated HD Micro Panel.
Product Details
- Stock No: SBOD13.30
- Manufacturer: Frick
- Model: RWB-II-316
- Serial Number: S0245NFMPTHBA3
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Frick
- Package Model: RWB-II-316
- Package SN: S0245NFMPTHBA3
- Package Order: 280802-07
- Package Max Speed (RPM): 3600
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: TDSH83S
- Compressor SN: TDSH83S1547G
- Compressor Max Speed (RPM): 3600
- Compressor Design Pressure (PSIG): 350
- Compressor Year Manufactured: 1995
- Compressor Volume Ratio: 2.2/5.0
- Oil Separator Included? Yes
- Oil Separator National Board #: 117679
- Oil Cooling Type: Thermosiphon
- Oil Cooler National Board #: 114577
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Frick
- Micro Control Panel Description: HD Micropanel
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- Motor Manufacturer: TECO Electric and Machinery Co.
- Motor Horsepower(HP): 800
- Motor Voltage: 4160
- Motor Amps: 172 / 95
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 5810A
Dimensions:
Additional Product Details
- Product Purchased From: Pork Processing Plant
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






























