Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V)

Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V)

Frick RWB-II-316B Rotary Screw Compressor Package. Frick Bare Screw - Model: TDSH283S. Serial No: 1609C. Refrigerant: R717/R22. Volume Ratio: 2.2-5.0. Max Speed RPM: 3600. Design Pressure: 350 Psig. Year of Mfr: 1995. Frick Package- Model: RWB II 316B. Serial No: S0294PFMFT0AA03. Frick Sales Order: 2809280100. Refrigerant: R-717. Max Design Pressure: 300 PSIG. Ram Industries Electric Motor - HP: 200, RPM: 3565, Volts: 230/460. Hz: 60, Ph: 3, Frame: 444TS. Certified Oil Separator: National Board: 129148, MAWP: 300 PSI @ 200 F. MDMT: -20 F @ 300 PSI. Frick Quantum LX Control Panel.
Product Details
  • Stock No: CBRE05
  • Manufacturer: Frick
  • Model: RWB-II-316B
  • Serial Number: 1609C
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)
Package Details
  • Package Manufacturer: Frick
  • Package Model: RWB-II-316B
  • Package SN: 1609C
  • Package Max Speed (RPM): 3,600
  • Package Max Design Pressure (PSIG): 350
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: TDSH283S
  • Compressor SN: S0294PFMFT0AA03
  • Compressor Max Speed (RPM): 3,600
  • Compressor Design Pressure (PSIG): 300
  • Compressor Year Manufactured: 1995
  • Compressor Run Time Hours: 97,999
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 129148
  • Oil Cooling Type: Thermosiphon
  • Oil Cooler National Board #: 129124
Micro Panel Details
  • Micro Control Panel Included? Yes
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 200
  • Motor RPM: 3,565
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444TS
Dimensions:
  • Length (Inches): 154
  • Width (Inches): 72
  • Height (Inches): 130
  • Weight (LBS): 10,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1995
  • Year Removed from Production: 2023
  • Spec Sheet Available: Yes
Frick RWB-II-316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed