Frick RWB II 38 Rotary Screw Compressor Package - 100 HP

Frick RWB II 38 Rotary Screw Compressor Package - 100 HP

Frick RWB II 38 Rotary Screw Compressor Package. Model: RWB-II-38 H. Frick rotary screw compressor, Model/Serial: TDSH163L1840B. Westinghouse electric motor, 100 hp, 1,770 rpm, 230/460 V. Frick oil separator. Frick coalescer vessel, MAWP: 300 psi at 200ºF and -20ºF. Frick RWBII Plus control panel. Refrigerant: Last used with R-717 (ammonia). Variable Vi setting: 2.2 – 5.0. Displacement: 224 cfm. Overall dimensions: 7 ft. 6 in. L x 4 ft. 2 in. W x 6 ft. 1 in. H. Compressor run time: 15,958 hrs.

Product Details
  • Stock No: DPFI808.8a
  • Manufacturer: Frick
  • Model: RWB-II-38H
  • Serial Number: S0008CFMPLHAC3
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Frick RWB II 38 Rotary Screw Compressor Package - 100 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed