- Product Details
Frick RWB-II-38 Screw Compressor Package - 30 HP
Frick RWB II 38 Screw Compressor Package. Model: RWB II 38. TDSH163L1222B. Refrigerant: Last used with R-717 (Ammonia). Nominal rating: 72.1 TR / 89.5 BHP at +20F suction 95F condensing temps. Rating at -30F suction 95F condensing: 19.7 TR / 67.7 BHP. Toshiba world energy series drive motor, Model: B0304VLFIUD, 30 hp, 1760 rpm, 230/460 V, 80/40 amps, 60 Hz., 3 phase. Oil separator: MAWP: 350 psig @ -20 to + 200º F. Viking oil pump, model: HJ495M, with Marathon motor, 1 ½ hp, 1735 rpm, 208-230/460 V, 4.8-4.8/2.4 amps, 60 Hz, 3 phase. Frick RWBII Plus control panel. Inlet: (1) 4 in. dia. pipe. Outlet: (1) 3 in. dia. pipe. Inlet / Outlet have been capped. Overall dimensions: 7 ft. 11 in. L x 3 ft. 6 in. W x 7 ft. 8 in. H. Compressor run time: 1099.0 hours. (H4)(ACN401).
Product Details
- Stock No: PCNY02
- Manufacturer: Frick
- Model: RWB-II-38
- Serial Number: S0049FFMFLHAA3
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









