Frick RWB-II-496HB2 Rotary Screw Compressor Package (Frick TDSH355S, 400 HP, 460 V)

Frick RWB-II-496HB2 Rotary Screw Compressor Package (Frick TDSH355S, 400 HP, 460 V)

Frick Ammonia Rotary Screw Compressor Package. Frick Package: Unit Model: RWB-II-496HB2, Serial No: S0048PFMFTHAA3, Frick Sales Order: 26559301000, Refrigerant: R-717, Max Speed: 1750 RPM, Max Design Pressure: 300 PSIG. Frick Bare Screw Compressor: Model: TDSH355S, Serial No: 0089L, Refrigerant: R717/R22, Volume: 2.2-5.0, Max Speed: 3600 RPM, Design Pressure: 350 PSIG. Rebuilt By American Refrigeration on 2016. Job No: 17601. Certified by Frick Oil Separator - National Board: 125170, MAWP: 300 PSI @ 200 F. MDMT: -20 F @ 300 PSI.
Product Details
  • Stock No: KIN12
  • Manufacturer: Frick
  • Model: RWB-II-496HB2
  • Serial Number: S0048PFMFTHAA3
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)
Package Details
  • Package Manufacturer: Frick
  • Package Model: RWB-II-496HB2
  • Package SN: S0048PFMFTHAA3
  • Package Order: 26559301000
  • Package Max Speed (RPM): 1,750
  • Package Max Design Pressure (PSIG): 300
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: TDSH355S
  • Compressor SN: 0089L
  • Compressor Max Speed (RPM): 3,600
  • Compressor Design Pressure (PSIG): 350
  • Compressor Year Manufactured: 1996
  • Compressor Rebuild Year: 2016
  • Fixed/Variable VI: Fixed
  • Compressor Volume Ratio: 2.2-5.0
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 125170
  • Oil Cooling Type: Liquid Injection
  • Oil Cooler National Board #: MC95079
Micro Panel Details
  • Micro Control Panel Included? No
Motor Starter Details
  • Motor Starter Included? Yes
  • Motor Starter Type: Solid State Starter
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: WEG
  • Motor Horsepower(HP): 400
  • Motor RPM: 3,565
  • Motor Voltage: 460
  • Motor Amps: 442
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 447/9TS
Dimensions:
  • Weight (LBS): 16,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1995
  • Year Removed from Production: 2024
  • Spec Sheet Available: Yes
Frick RWB-II-496HB2 Rotary Screw Compressor Package (Frick TDSH355S, 400 HP, 460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed