Actively Quoting
Roll over image to ZoomOR
Click for full Gallery (images, video, data sheets)
- Product Details
Frick RWB-II-60-E Rotary Screw Compressor Package (Frick TDSH163S, 150 HP 230/460 V, Frick Micro Control Panel)
Frick Rotary Screw Compressor Package. Model: RWB II 60 E, Serial No: 0448SFMPTHAA03, Frick Sales Order: 2S779801000, Refrigerant: R-717, Max Design Pressure: 300 PSIG. Frick Rotary Screw Bare Compressor - Model/Serial: TDSH163S1640A, Refrigerant: R717, Volume Ratio: 2.2/5.0, Max Speed RPM: 4500, Design Pressure: 350 PSIG, Year of MFR: 1998. Frick Separator - National Board: 136861. Shell Chamber - Max Allow. Work Pressure: 300 PSI @ 200 F, Min Design Metal Temperature: -20 F @ 300 PSI. Year Built: 1997. Frick Quantum Control Panel - Industrial Control Panel Enclosure No: 535438. Volts - Controls: 115AC. Amps - Control: 5, Phase: 1, Hertz:50/60. ID Code: Quantum. Ram Industries High Efficiency Motor - Serial: 7008273-01-AA-R, HP: 150, Frame: 405TS, RPM: 3540, SF: 1.15, Volts: 230/460, Amps: 348/174, PH: 3, HZ: 60, Duty: CONT.
Product Details
- Stock No: NSF21.04
- Manufacturer: Frick
- Model: RWB-II-60-E
- Serial Number: 0448SFMPIHAA03
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Frick
- Package Model: RWB-II-60-E
- Package SN: 0448SFMPIHAA03
- Package Order: 26779801000
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: TDSH163S
- Compressor SN: 1640A
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 350
- Compressor Year Manufactured: 1,998
- Compressor Run Time Hours: 14,920.5
- Fixed/Variable VI: Variable
- Compressor Volume Ratio: 2.2/5.0
- Oil Separator Included? Yes
- Oil Separator National Board #: 136861
- Oil Cooling Type: Liquid Injection
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Frick
- Micro Control Panel Description: Frick Quantum Control Panel - Industrial Control Panel Enclosure No: 535438. Volts - Controls: 115AC. Amps - Control: 5, Phase: 1, Hertz:50/60. ID Code: Quantum.
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 150
- Motor RPM: 3,540
- Motor Voltage: 230/460
- Motor Amps: 348/174
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 405TS
Dimensions:
- Length (Inches): 149
- Width (Inches): 51
- Height (Inches): 93
- Weight (LBS): 7,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1998
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




















































