Frick RWB-II-60 Rotary Screw Compressor Package - 150 HP

Frick RWB-II-60 Rotary Screw Compressor Package - 150 HP

Frick Rotary Screw Compressor Package, model RWB II 60, serial S0183HFMCKHAA3, order 262841-01, refrigerant R717, max speed 3600 RPM, max design pressure 300 PSIG. Compressor model TDSH163S1234A, 2.2-5.0 volume ratio. Nominal displacement: 600 cubic meters per hour (353 CFM). Nominal ratings: 126.5 TR at +20F / +95F; 25.9 TR at -40F / +95F. RWBII Plus micro controller. Ram Industries electric motor: 150 HP, 3544 RPM, 230/460V, 348/174 amps, 60 Hz, 3-phase, Frame 405TS. Runtime hours: 8,283 (30,645 - 22,362 since new bearings/seals/etc). Overall dimensions: 12 ft. L x 4.5 ft. W x 8 ft. High.
Product Details
  • Stock No: SMGT01
  • Manufacturer: Frick
  • Model: RWB-II-60
  • Serial Number: S0183HFMCKHAA3
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Frick RWB-II-60 Rotary Screw Compressor Package - 150 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed