OR
Click for full Gallery (images, video, data sheets)
- Product Details
Frick RWB-II-60 Rotary Screw Compressor Package (Frick TDSH163S, 200 HP 460 V, Johnson Controls Micro Control Panel)
Frick RWB II 60 Rotary Screw Compressor Package - Unit Model No: RWB-II-60, Unit Serial No: S0329MFMDT0AA7, Frick Sales Order: 292921, Refrigerant: R22, Max. Speed RPM: 3600, Max Design Pressure(PSIG): 300. Frick Rotary Bare Screw Compressor - Model No: TDSH-163S, Part No: 692108, Serial No: 10242B02680467Z, Max Driver Speed: 4500 RPM, Max Allowable Pressure: 400 PSIG, 27 BARG. Assembled In USA. Siemens Electrical Motor - Order No: 3-5100-LR09600-1, Type: R6ZESD, HP: 200, AMPS: 217, RPM: 3579, Duty: CONT, Volts: 460, Frame: 447TS, Hz: 60, 40 C AMB. Frick Oil Separator - National Board: 111079. Shell Chamber - 300/-15 PSI @ 300 F. Max. Allow. Working Pressure. Min. Design Metal Temperature: -20 F @ 300 PSI. York HD Quantum Control Panel - Sales Order NO: 301366701-20, Panel Drawing No: 649D6402, Wiring Drawing No: 649D6402, Wired By: 4172, Released By: 2048, Panel Type: 4, Date: 11-1-18. Production Order: 5012713864, Material: US24301366701000120, Description: Quantum HD Retrofit Panel, Serial No: 10241M85708925.
Product Details
- Stock No: YTA02
- Manufacturer: Frick
- Model: RWB-II-60
- Serial Number: S0329MFMDT0AA7
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Frick
- Package Model: RWB-II-60
- Package SN: S0329MFMDT0AA7
- Package Order: 292921
- Package Max Speed (RPM): 3,600
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: TDSH163S
- Compressor SN: 10242B02680467Z
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 400
- Compressor Run Time Hours: 13,455
- Oil Separator Included? Yes
- Oil Separator National Board #: 111079
- Oil Cooling Type: Liquid Injection
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Johnson Controls
- Micro Control Panel Description: York HD Quantum Control Panel - Sales Order NO: 301366701-20, Panel Drawing No: 649D6402, Wiring Drawing No: 649D6402, Wired By: 4172, Released By: 2048, Panel Type: 4, Date: 11-1-18. Production Order: 5012713864, Material: US24301366701000120, Description: Quantum HD Retrofit Panel, Serial No: 10241M85708925.
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: SIEMENS
- Motor Horsepower(HP): 200
- Motor RPM: 3,579
- Motor Voltage: 460
- Motor Amps: 217
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 447TS
Dimensions:
- Length (Inches): 138
- Width (Inches): 49
- Height (Inches): 93
- Weight (LBS): 6,000
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


































































