Frick RWB-II-60 Screw Compressor Package - 75 HP

Frick RWB-II-60 Screw Compressor Package - 75 HP

Frick Screw Compressor Package. Model: RWB-II-60. Serial: S0305LFMFLHAA3. Sales order: 264133-04. Refrigerant: R717 (ammonia). Compressor model: TDSH163S1416A. Volume ratio: 2.2-5.0. Frick oil separator vessel: MAWP 300 PSIG, year 1992. Toshiba motor: 75 HP, 3555 RPM, 230/460V, 174/87 amps, 3-phase, 60 Hz, 364TS Frame. Frick RWBII Plus micro control panel. Compressor runtime: 82,199 hours.
Product Details
  • Stock No: CPMT01
  • Manufacturer: Frick
  • Model: RWB-II-60
  • Serial Number: S0305LFMFLHAA3
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Frick RWB-II-60 Screw Compressor Package - 75 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed