Frick RWB-II-676 Rotary Screw Compressor Package (Frick TDSH355L, 500 HP 4160 V, Frick Micro Control Panel)

Frick RWB-II-676 Rotary Screw Compressor Package (Frick TDSH355L, 500 HP 4160 V, Frick Micro Control Panel)

FRICK Screw Compressor Sales Order: 280802-04 Model: RWB-676 Serial # S0068NFMFTHBA3. Screw Model #: TDSH355L0577K. Separator: N/B #117356 Thermo-siphon: N/B #120115. Volume Ratio: 2.2/5.0, TECO MOTOR 500 HP, BHP 449.8, Frame 5808A, TYPE: ASHA-PA001DP, 4160 VOLT 3 PHASE 60 HZ., AMPS: 109 / 60.3, NEMA DESIGN B, BEARINGS: 6314C3/6314C3, RPM: 3570. Hours: 44,227After Seaboard Foods built their new engine room, we purchased their entire original engine room in Oklahoma, USA. Includes an updated HD Micro Panel.
Product Details
  • Stock No: SBOD18.30
  • Manufacturer: Frick
  • Model: RWB-II-676
  • Serial Number: S0068NFMFTHBA3
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)
Package Details
  • Package Manufacturer: Frick
  • Package Model: RWB-II-676
  • Package SN: S0068NFMFTHBA3
  • Package Order: 280802-04
  • Package Max Speed (RPM): 3600
  • Package Max Design Pressure (PSIG): 300
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: TDSH355L
  • Compressor SN: TDSH355L0577K
  • Compressor Run Time Hours: 44227
  • Compressor Volume Ratio: 2.2/5.0
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 117356
  • Oil Cooling Type: Thermosiphon
  • Oil Cooler National Board #: 120115
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: HD Micropanel
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: TECO Electric and Machinery Co.
  • Motor Horsepower(HP): 500
  • Motor RPM: 3570
  • Motor Voltage: 4160
  • Motor Amps: 109 / 60.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 5808A
Dimensions:
Additional Product Details
  • Spec Sheet Available: Yes
  • Product Purchased From: Pork Processing Plant
Frick RWB-II-676 Rotary Screw Compressor Package (Frick TDSH355L, 500 HP 4160 V, Frick Micro Control Panel)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed