- Product Details
Frick RWB II Plus Screw Compressor Micro Control Panel
Frick RWB-II-Plus Screw Compressor Micro Control Panel. Model: RWB-II-Plus. Serial No: 264111. Power Supply - 120V, 1 Ph, 50/60 Hz.
Product Details
- Stock No: PCEB03C
- Manufacturer: Frick
- Model: RWB II Plus
- Serial Number: 264111
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 10
- Width (Inches): 30
- Height (Inches): 40
- Weight (LBS): 120
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
- Previously Used With: Frick Screw Compressor Package
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















