Frick RWB Rotary Screw Compressor Package- 300 HP

Frick RWB Rotary Screw Compressor Package- 300 HP

Frick RWB Rotary Screw Compressor Package- 300 HP. Model: 93. S/N: 2018DLR3x4454. Nat’l Bd: 44998. Refrigerant: R-717. Compressor run time: 22451 hrs. Volume ratio: 4.15. Max Speed: 3600 rpm. Maximum pressure: 300 psig. MAWP: 300 psig @ -20 to +200 °F. MDMT: -50 °F. Teco Motor, 300 hp, 3573 rpm, 327 amps, 460 V, 60 Hz, 3 phase. Viking Rotary Pump, Model: AK-190, S/N: Z2969. Leeson Motor, 5 hp, 1140 rpm, 230/460 V, 16/8 amps, 60 Hz, 3 phase. Inlets/outlets: (1) 5 in. dia., 8-bolt flanged port, (1) 4 in. dia. 4-bolt flanged port, (2) 1-1/2 in. dia. NPT (female) port. Over dimensions: 12 ft. L x 46 in. W x 97 in. H.
Product Details
  • Stock No: CSRW003.
  • Manufacturer: Frick
  • Model: 93
  • Serial Number: 2018DLR3x4454
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Frick RWB Rotary Screw Compressor Package- 300 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed