Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)

Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)

Frick Screw Compressor Package. Package - Model: RWBII 177H. Serial No: S0698PFMFT0AA03. Frick Sales Order: 28092804000. Refrigerant: R-717. Max Design Pressure: 300 PSIG. Frick Bare Screw Compressor - Model: TDSH233S. Serial No: 1617E. Volume Ratio: 2 2-5 0. Max Speed: 4500 RPM. Design Pressure: 350 PSIG. Year of Mfr.: 1993. Certified Frick Oil Separator - National Board: 129151. MAWP: 300 PSI @ 200 F. MDMT: -20 F @ 300 PSI. Year Built: 1995. Frick Quantum LX Control Panel. Ram Industries Electric Motor - 450 HP, 460 Volts, 3570 RPM. Hz: 60, PH: 3. 505 Amps.
Product Details
  • Stock No: CBRE07
  • Manufacturer: Frick
  • Model: RWBII 177H
  • Serial Number: S0698PFMFT0AA03
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Frick
  • Package Model: RWBII 177H
  • Package SN: S0698PFMFT0AA03
  • Package Order: 28092804000
  • Package Max Speed (RPM): 3,500
  • Package Max Design Pressure (PSIG): 300
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: TDSH233S
  • Compressor SN: 1617E
  • Compressor Max Speed (RPM): 4,500
  • Compressor Design Pressure (PSIG): 350
  • Compressor Year Manufactured: 1993
  • Compressor Rebuild Year: 2015
  • Compressor Run Time Hours: 16,749
  • Compressor Volume Ratio: 2 2-5 0
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 129151
  • Oil Cooling Type: Thermosiphon
  • Oil Cooler National Board #: 129150
Micro Panel Details
  • Micro Control Panel Included? Yes
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 450
  • Motor RPM: 3,570
  • Motor Voltage: 460
  • Motor Amps: 505
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 505USS
Dimensions:
  • Length (Inches): 140
  • Width (Inches): 60
  • Height (Inches): 110
  • Weight (LBS): 8,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2023
  • Spec Sheet Available: Yes
Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed