- Product Details
Frick RWBII Plus Screw Compressor Micro Control Panel
Frick Screw Compressor Micro Control Panel. Type: RWBII Plus.
Product Details
- Stock No: PCNY02B
- Manufacturer: Frick
- Model: RWBII Plus
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 10
- Width (Inches): 30
- Height (Inches): 20
- Weight (LBS): 90
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















