Frick RWE-134-E Rotary Screw Compressor Package (Frick SGC1918, 250 HP 460 V, Frick Micro Control Panel)

Frick RWE-134-E Rotary Screw Compressor Package (Frick SGC1918, 250 HP 460 V, Frick Micro Control Panel)

Frick Rotary Screw Compressor Package - Model: RWF 134 E, Serial No: F0089UFMNTHAC03, Frick Sales Ord: 21343001000, Refrigerant: R-717, Max Design Pressure: 300 PSIG.** Frick Rotary Bare Screw Compressor - Model/Serial: SGC1918 0093, Refrigerant: R717, Volume Ratio: 2.2-5.0, Max Speed RPM: 4500, Design Pressure: 350 PSIG, Year MFR: 2000. Bare Screw Compressor has been Rebuilt by Stellar. Repair Date: 6/29/2021. Job No: 4025329. Total Hours Reading on Control Panel: 3084.1 Hrs. Ram Industries Industrial Motor - Model: W2007332002FMC, Serial No: 3KB262244SVF, HP: 250, RPM: 3565, Ph: 3, Hz: 60, Volts: 460, FLA: 279, Frame: 445TSD, Encl: ODP, Duty: CONT. Frick Separator - National Board: 113607. Shell Chamber: Max Allow Work Pressure: 300 PSI @ 250 F. Min Design Metal Temp: -20 F @ 300 PSI, Year Built: 2000. Frick RWF Control Panel - Volts - 115AC. Amps - Control: 5, Ph: 1, Hz: 50/60. ID Code: Quantum.
Product Details
  • Stock No: DYL04
  • Manufacturer: Frick
  • Model: RWF-134-E
  • Serial Number: F0089UFMNTHAC03
  • Compressor Type: Screw
  • Package Included? Yes
Package Details
  • Package Manufacturer: Frick
  • Package Model: RWE-134-E
  • Package SN: F0089UFMNTHAC03
  • Package Order: 21343001000
  • Package Max Design Pressure (PSIG): 300
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: SGC1918
  • Compressor SN: 93
  • Compressor Max Speed (RPM): 4,500
  • Compressor Design Pressure (PSIG): 350
  • Compressor Year Manufactured: 2000
  • Compressor Rebuild Year: 2021
  • Compressor Run Time Hours: 3,084.1
  • Fixed/Variable VI: Variable
  • Compressor Volume Ratio: 2.2-5.0
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 113607
  • Oil Cooling Type: Thermosiphon
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: Frick RWF Control Panel - Volts - 115AC. Amps - Control: 5, Ph: 1, Hz: 50/60. ID Code: Quantum.
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 250
  • Motor RPM: 3,565
  • Motor Voltage: 460
  • Motor Amps: 279
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445TSD
Dimensions:
  • Length (Inches): 155
  • Width (Inches): 88
  • Height (Inches): 82
  • Weight (LBS): 8,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Frick RWE-134-E Rotary Screw Compressor Package (Frick SGC1918, 250 HP 460 V, Frick Micro Control Panel)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed