Frick RWF-134-E Rotary Screw Compressor Package (Frick SGC1918, 250 HP 460 V, Frick Micro Control Panel)

Frick RWF-134-E Rotary Screw Compressor Package (Frick SGC1918, 250 HP 460 V, Frick Micro Control Panel)

Frick Rotary Screw Compressor Package - Model: RWF-134 E, Serial No: 0088UFMNTHAC03, Frick Sales No: 21343001000, Refrigerant: R-717, Max Design Pressure: 300 PSIG. Total Hours reading on Control Panel: 114032.1 HR. Frick Rotary Bare Screw Compressor - Model: SGC1918, Serial: 0094, Refrigerant: R717, Volume Ratio: 2.2-5.0, Max Speed RPM: 4500, Design Pressure: 350 PSIG, Year of MFR: 2000. Total Hours reading on Control Panel: 114032.1 HR. Ram Industries Industrial High-Efficiency Duty Motor - Serial No: W2007332001-MC, Model No: 3KB262244SVF, HP: 250, RPM: 3565, PH: 3, HZ: 60, Volts: 460, FLA: 279, Frame: 445TSD, ENCL: ODP, NEMA DES: B, NOM EFF: 94.5, Power Factor: 88.8. Frick Separator - National Board No: 143293. Shell Chamber - Max Allow Work Pressure: 300 PSI @ 250 F, Min Design Metal Temperature: 20 F @ 300 PSI, MFR Year: 2000. Frick RWF Quantum Control Panel - DWG No: 640D0132, Cage Code: 23857, Size: D. Volts: Control - 115AC. Amps: Control: 5, Phase: 1, Hertz: 50/60. ID Code: Quantum, UL File No: E142909
Product Details
  • Stock No: DYL03
  • Manufacturer: Frick
  • Model: RWF-134-E
  • Serial Number: F0088UFMNTHAC03
  • Compressor Type: Screw
  • Package Included? Yes
Package Details
  • Package Manufacturer: Frick
  • Package Model: RWF-134-E
  • Package SN: F0088UFMNTHAC03
  • Package Order: 21343001000
  • Package Max Design Pressure (PSIG): 300
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: SGC1918
  • Compressor SN: 94
  • Compressor Max Speed (RPM): 4,500
  • Compressor Design Pressure (PSIG): 350
  • Compressor Year Manufactured: 2000
  • Compressor Run Time Hours: 114,032.1
  • Fixed/Variable VI: Variable
  • Compressor Volume Ratio: 2.2-5.0
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 143293
  • Oil Cooling Type: Thermosiphon
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: DWG No: 640D0132, Cage Code: 23857, Size: D. Volts: Control - 115AC. Amps: Control: 5, Phase: 1, Hertz: 50/60. ID Code: Quantum, UL File No: E142909.
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 250
  • Motor RPM: 3,565
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445TSD
Dimensions:
  • Length (Inches): 155
  • Width (Inches): 80
  • Height (Inches): 82
  • Weight (LBS): 6,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2000
  • Spec Sheet Available: Yes
Frick RWF-134-E Rotary Screw Compressor Package (Frick SGC1918, 250 HP 460 V, Frick Micro Control Panel)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed