Frick RWF-177 H Rotary Screw Compressor Package (Frick SGC2313, 407 HP 460 V)

Frick RWF-177 H Rotary Screw Compressor Package (Frick SGC2313, 407 HP 460 V)

Frick RWF Series Screw Compressor Package. Model: RWF-177 H. Serial No: S0022UFMNWHAA03. Frick Sales Order: 27002801000. Refrigerant: R-717. Max Design Pressure(PSIG): 300. Frick Bare Screw Compressor - Model: SGC2313, Serial No: 0021. Refrigerant: R-717(Ammonia), Volume Ratio: 2.2-5.0, Design Pressure(PSIG): 350, Year of Mfr: 2000. Certified by Frick Oil Separator - National Board: 141790, MAWP: 300/FV PSI @ 250 F, MDMT: -20 F @ 300/FV PSI.
Product Details
  • Stock No: HCIF01
  • Manufacturer: Frick
  • Model: RWF-177 H
  • Serial Number: S0022UFMNWHAA03
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Frick
  • Package Model: RWF-177 H
  • Package SN: S0022UFMNWHAA03
  • Package Order: 27002801000
  • Package Max Speed (RPM): 3,500
  • Package Max Design Pressure (PSIG): 300
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: SGC2313
  • Compressor SN: 0021
  • Compressor Max Speed (RPM): 4,500
  • Compressor Design Pressure (PSIG): 350
  • Compressor Year Manufactured: 2000
  • Compressor Run Time Hours: 17,004
  • Fixed/Variable VI: Variable
  • Compressor Volume Ratio: 2.2-5.0
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 141790
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: Frick Quantum LX Micro Control Panel.
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 407
  • Motor RPM: 3,570
  • Motor Voltage: 460
  • Motor Amps: 448
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445TDZ
Dimensions:
  • Length (Inches): 180
  • Width (Inches): 66
  • Height (Inches): 108
  • Weight (LBS): 12,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Frick RWF-177 H Rotary Screw Compressor Package (Frick SGC2313, 407 HP 460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed