- Product Details
Frick RWF-177H Rotary Screw Compressor Package (Frick SGC2313)
Frick RWF Series Package Rotary Screw Compressor Package. Model: RWF-177H. Serial No:F0244YFMNTHAA03. Sales Order No: 281716-01. Refrigerant: R-717. Max Design Pressure: 300. Year: 2004. Frick Bare Screw Compressor: SGC2313, Serial No: 0274, Refrigerant: R-717, Volume Ratio: 2.2-5.0, Max Rpm: 4500, Design Pressure: 400 PSI. Certified by York Refrigeration Oil Separator: National Board: 150839, MAWP: 300 PSI @ 250 F, MDMT: -20 F @ 300 PSI.
Product Details
- Stock No: NWTI14
- Manufacturer: Frick
- Model: RWF-177H
- Serial Number: F0244YFMNTHAA03
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Frick
- Package Model: RWF-177H
- Package SN: F0244YFMNTHAA03
- Package Order: 281716-01
- Package Max Speed (RPM): 3,500
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: SGC2313
- Compressor SN: 0274
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 400
- Compressor Year Manufactured: 2004
- Compressor Rebuild Year: 2009
- Compressor Run Time Hours: 20,103.7
- Fixed/Variable VI: Variable
- Compressor Volume Ratio: 2.2-5.0
- Oil Separator Included? Yes
- Oil Separator National Board #: 150839
- Oil Cooling Type: Thermosiphon
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Frick
- Micro Control Panel Description: Frick Quantum HD Panel
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 173
- Width (Inches): 45
- Height (Inches): 72
- Weight (LBS): 7,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2004
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
































