Sold Out
Roll over image to ZoomOR
Click for full Gallery (images, video, data sheets)
- Product Details
Frick RWF-222 B Rotary Screw Compressor Package (Frick SGC2317, 175 HP 460 V, Frick Quantum HD Control Panel)
Frick Rotary Screw Compressor Package. Frick Package: Model: RWF-222B, Serial No: 0030UFMCTHGA03, Frick Sales Order: 27068804000, Refrigerant: R-717, Max Design Pressure: 300 PSIG. Frick Bare Screw Compressor: Model: SGC2317, Serial No: 0035, Refrigerant: R-717. Volume Ratio: 2.2-5.0, Max Speed RPM: 4500, Design Pressure: 350 PSIG, Year of Manufacture: 2000. RAM High-Efficiency Motor: HP: 175, Volts: 460, Amps: 195, Ph: 3, Hz: 60, Frame: 405TDZ. Certified By Frick Oil Separator: National Board No: 142823, MAWP: 300/FV PSI @ 250 F. MDMT: -20F @ 300/FV PSI. Year Built: 2000. Frick Quantum HD Control Panel. Saginaw Control & Engineering Soft Starter.
Product Details
- Stock No: REI02
- Manufacturer: Frick
- Model: RWF 222 B
- Serial Number: 0030UFMCTHGA03
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: Low Stage (Booster)
Package Details
- Package Manufacturer: Frick
- Package Model: RWF 222 B
- Package SN: 0030UFMCTHGA03
- Package Order: 27068804000
- Package Max Speed (RPM): 4,500
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: SGC2317
- Compressor SN: 0035
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 350
- Compressor Year Manufactured: 2000
- Compressor Run Time Hours: 58,153
- Compressor Volume Ratio: 2.2-5.0
- Oil Separator Included? Yes
- Oil Separator National Board #: 142823
- Oil Cooling Type: Thermosiphon
- Oil Cooler National Board #: 142996
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Frick
- Micro Control Panel Description: Frick Quantum HD Retrofit Control Panel: Sales Order No: 300688209-20, Panel Drawing No: 649D5922. Wiring Diagram No: 649D5944.
Motor Starter Details
- Motor Starter Included? Yes
- Motor Starter Type: Saginaw Control & Engineering Soft Starter.
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 175
- Motor RPM: 3,550
- Motor Voltage: 460
- Motor Amps: 195
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 405TDZ
Dimensions:
- Length (Inches): 178
- Width (Inches): 60
- Height (Inches): 96
- Weight (LBS): 9,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2000
- Year Removed from Production: 2023
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



































































