Frick RWF-222B Rotary Screw Compressor Package (Frick SGC2317, 175 HP 460 V)

Frick RWF-222B Rotary Screw Compressor Package (Frick SGC2317, 175 HP 460 V)

Frick RWF-222B Rotary Screw Compressor Package. Model: RWF-222B, Serial No: F0084VFMCTTGA03, Frick Sales Order: 28123604000. Refrigerant: R717, Max Design Pressure: 300 PSIG. Frick Rotary Bare Screw Compressor: Model: SGC231, Serial No: 70148, Refrigerant: R717, Volume Ratio: 2.2-5.0, Max Speed RPM: 4500, Design Pressure: 400 PSIG, Year of Mfr: 2002. Certified by Frick Oil Separator: National Board: 145422, MAWP: 300 PSI @ 250 F, MDMT: -20 F @ 300 PSI. Frick Quantum HD Retrofit Panel.
Product Details
  • Stock No: BRZB30
  • Manufacturer: Frick
  • Model: RWF-222B
  • Serial Number: F0084VFMCTTGA03
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)
Package Details
  • Package Manufacturer: Frick
  • Package Model: RWF-222B
  • Package SN: F0084VFMCTTGA03
  • Package Order: 28123604000
  • Package Max Speed (RPM): 3,600
  • Package Max Design Pressure (PSIG): 300
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: SGC2317
  • Compressor SN: 70148
  • Compressor Max Speed (RPM): 4,500
  • Compressor Design Pressure (PSIG): 400
  • Compressor Year Manufactured: 2002
  • Compressor Run Time Hours: 73,784.4
  • Fixed/Variable VI: Fixed
  • Compressor Volume Ratio: 2.2-5.0
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 145422
  • Oil Cooler National Board #: 145402
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: Frick Quantum HD Retrofit Panel
Motor Starter Details
  • Motor Starter Included? Yes
  • Motor Starter Type: EATON Reduced Voltage Soft Starter.
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 175
  • Motor RPM: 3,550
  • Motor Voltage: 460
  • Motor Amps: 193
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 405TDZ
Dimensions:
  • Length (Inches): 175
  • Width (Inches): 75
  • Height (Inches): 89
  • Weight (LBS): 11,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2002
  • Spec Sheet Available: Yes
Frick RWF-222B Rotary Screw Compressor Package (Frick SGC2317, 175 HP 460 V)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed